- 6 oz Container
description
- LOCTITE® SF 736 is a light amber, trichlorethylene and isopropanol solvents-based, aldehyde-amine condensate and organocopper compound activator which is used where increased cure speed of LOCTITE anaerobic structural products is required. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps.
features
- Especially recommended for applications with passive metals or inert surfaces and with large bond gaps
- Used where increased cure speed of LOCTITE anaerobic structural products is required
| Container Type | Aerosol |
| Base Chemical | Trichloroethylene Isopropyl Alcohol |
| Dry Time | 3 min |
| On-Part Life | 30 min |
| You May Also Need | Threadlocker to Primer NF |
| Container Size | 6 oz |
| Use With | Anaerobics |
| Color | Light Amber |
| Net Fill | 6 oz |
| VOC Content | 93.8 |
| Weight | 0.58 LB |
| EAN or UPC | 79340736566 |
-
No Air Shipping


