- Lubricant
description
- LOCTITE® LB 8151 is a heavy-duty anti-seize spray designed to prevent joints from seizing and corroding when exposed to high temperatures such as encountered in the exhaust from combustion motors and in fittings for oil and gas burners. The product is typically used in applications with an operating temperature range of -30 °C to +900 °C.
applications
- For use in assemblies up to 1,600 °F (871 °C)
- High temperature and heavy contact pressure applications
- Bolts
- Bushings
- Fittings
- Flanges
- Foundries
- Gaskets
- Headers
features
- Heavy-duty, temperature resistant, petroleum-based lubricant compound
- Fortified with graphite and metallic flakes
- For use in assemblies up to 900 °C
- Inert and will not evaporate or harden in extreme cold or heat
compliances
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
- Mil-PRF907-F
| Application | High Temperature Applications |
| Temperature Range [Max] | 1600 °F |
| Net Fill | 11 oz |
| Grade | Silver |
| Container Type | Aerosol |
| Color | Gray |
| Base Oil | Petroleum |
| Container Size | 12 oz |
| Anti-Corrosion | Excellent |
| Use With | Metal: Aluminum |
| Weight | 1.05 LB |
| EAN or UPC | 79340767591 |
-
No Air Shipping


