- Clear, Light Yellow Color
description
- LOCTITE® SF 768 is a clear to yellow, solvent blend designed to remove cured cyanoacrylate adhesive from surfaces or to debond parts assembled with cyanoacrylate adhesive.
features
- Unbonds parts assembled with cyanoacrylate adhesive
- Removes cured cyanoacrylate adhesive from surfaces
| Base Chemical | Nitromethane |
| Application | Cyanoacrylate Adhesives |
| Container Type | Can |
| Appearance | Clear Liquid |
| Temperature Range [Max] | 82 °F |
| Temperature Range [Min] | 46 °F |
| Color | Clear, Light Yellow |
| Container Size | 1 gal |
| Flash Point | 95 °F |
| Weight | 10.57 LB |
| EAN or UPC | 79340768710 |

