- 18 oz Container
description
- LOCTITE® SF 790 is a grey to off-white methylene chloride liquid solvent in an aerosol spray designed to remove baked-on chemical gaskets, gasket cements and conventional gasket materials from metal surfaces. It works by removing pre-cut conventional gasket cements and formed-in-place chemical gaskets. Its aerosol spray form enables spray application on to intricate shapes with maximum penetration.
applications
- Wood
- Aluminum
features
- Aerosol spray form enables spray application on to intricate shapes with maximum penetration
- The product will not run off, even on vertical surfaces
| Color | Gray, Off White |
| Residue | Yes |
| Container Size | 18 oz |
| Type | Remover |
| Application | Gaskets |
| Net Fill | 15.25 oz |
| Plastic Safe | No |
| Container Type | Aerosol |
| Physical Form | Liquid |
| Weight | 0.646 LB |
| EAN or UPC | 79340790407 |
-
No Air Shipping


