Skip to content Skip to navigation menu
Pink 300 ml Paste Thread Sealant

1369021

Pink 300 ml Paste Thread Sealant
Item #116518969
  • 300 ml Container
  • Pink Color
Pink 300 ml Paste Thread Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 ml Container
  • Pink Color

description

  • LOCTITE® SI 5460 is a pink, smooth, medium strength, RTV cure, oxime silicone sealant used on stamped sheet metal covers (timing covers and oil sumps) where good oil resistance and the ability to withstand high joint-movement is required.

features

  • Good oil resistance
  • Withstands high joint-movement
  • Thixotropic
Container Size 300 ml
Color Pink
Physical Form Paste
Weight 0.0 LB
EAN or UPC 79340439733
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison