- Loctite® Nordbak® High Impact Backing Material
- Excellent Resilience While Containing High Compression And Tensile Strengths
features
- The original 100% solids epoxy system for backing wear metal in vibratory crushers and grinding mills under typical dry service temperatures of -20 °F to 170 °F (-28 °C to 104 °C)
- Needs no melting or special equipment
- Has high volumetric stability that eliminates formation of gaps between backing and liners or support structures
- Contains elastomers for high impact and shock resistance
| Operating Temperature [Max] | 170 °F |
| Color | Brown |
| Container Type | Kit |
| Compressive Strength | 11000 psi |
| Hardness (Shore D) | 8 |
| Container Size | 5 gal |
| Weight | 26.023 LB |
| EAN or UPC | 79340440111 |
-
No Air Shipping


