- Off White Color
description
- LOCTITE® EA 1C is an off-white, 2-part, epoxy, general purpose adhesive and sealant that can be used on metals, most plastics, and wood. Providing room-temperature cure after mixing of the resin and hardener, it is machinable and sandable, and withstands extreme environmental conditions. The product offers high service temperature and low outgassing properties.
features
- For metals, most plastics and wood
- High service temperature
- Machinable and sandable
- Withstands extreme environments
- Low outgassing properties
- Room temperature cure
| Hardness (Shore D) | 80 |
| Applicable Materials | Metal, Plastic, Wood |
| Container Type | Tube |
| Cure Type | Room Temperature (Ambient) Cure |
| Hardness | 80.0 Shore D |
| Mixing Ratio | 2.5:1 |
| Color | Off White |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Container Size | 4 oz |
| Weight | 0.33 LB |
| EAN or UPC | 79340439641 |

