Skip to content Skip to navigation menu
490 ml Liquid Silicone Potting

1385991

490 ml Liquid Silicone Potting
Item #101394138
  • 490 ml Container
490 ml Liquid Silicone Potting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 490 ml Container

description

  • LOCTITE® SI 5611F is a gray, 2-part, fast cure, low viscosity, self-leveling alkoxy silicone liquid potting compound. This product is designed for applications that require a fast cure. It is neutral curing and non-corrosive. Typical applications include solar, lighting, switches and electronic connectors.

features

  • Fast cure
  • Low viscosity
  • Self-leveling
  • Non-corrosive
  • Listed in UL's recognized component index with 94V-0 flammability rating in 6.8 mm, 9.0 mm thickness cross section
Container Size 490 ml
Cure Type Room Temperature (Ambient) Cure
Weight 1.92 LB
EAN or UPC 79340440227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison