- Loctite® Nordbak Sprayable Ceramic 7255™
- Solvent-free Ceramic Filled Two Part Expoxy Coating
- Abrasion And Corrosive Resistant
- Protects Metal Surfaces
- Smooth Protective Coating Over Loctite® Nordbak® Wear Resistant Compounds
applications
- Repairing and protecting of heat exchangers, condensers, lining tanks, chutes, valve bodies or pump impellers and housings
features
- Sprayable, solvent-free ceramic filled two part epoxy coating
- Designed to protect metal surfaces against abrasive and corrosive agents
- Can be used as smooth, protective coating on metal surfaces or as a low friction top coat over Loctite® Nordbak® wear resistant compounds
- Smooth, wear-resistant, low friction coating to combat turbulence and cavitation on components such as pump housings and impellers
| Color | Green |
| Container Type | Cartridge |
| Applicable Materials | Most Metals |
| Container Size | 900 mL |
| Application Method | Spray |
| Dry Time | 6 hr |
| Weight | 3.351 LB |
| EAN or UPC | 79340440302 |

