- Instant Adhesive
description
- LOCTITE® 4311 Light Cure Adhesive is a transparent, fluorescent, light yellow-green to dark blue-green, instant adhesive with photo-initiator. Its UV-cure properties facilitate rapid curing of exposed surface areas, minimizing blooming and providing an alternative to solvent borne accelerators. It is suitable for use in the assembly of disposable medical devices.
features
- Fluorescent
- One component - requires no mixing
- Dual cure: UV/visible light and moisture cure
- Suitable for plastics, rubbers and metals
- Minimizes blooming
- For rapid fixturing, fillet cure, or surface cure
- Qualified to HENKEL's ISO 10993 Protocol as suitable for use in the medical device industry
| Color | Dark Blue, Green, Light Yellow |
| Weight | 1.16 LB |
| EAN or UPC | 79340000049 |

