Skip to content Skip to navigation menu
1 oz Liquid Instant Adhesive

1401792

1 oz Liquid Instant Adhesive
Item #101770866
  • 1 oz Container
1 oz Liquid Instant Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 oz Container

description

  • LOCTITE® 4310 Light Cure Adhesive is a transparent, light yellow-green to dark blue-green liquid adhesive with photo initiator for bonding requiring very rapid fixturing, fillet cure or surface cure. The UV light cure property facilitates rapid curing of exposed surface areas, minimizing blooming. It also cures in shadowed areas where light does not reach. It can be used in disposable medical devices and it has been qualified to Henkel's ISO 10993 Protocol.

features

  • Provides an alternative to solvent borne accelerators
  • Fluorescent
  • Provides very rapid fixturing, fillet cure or surface cure
  • Minimizes blooming
  • Suitable for plastics, metals and rubbers
  • Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
Color Dark Blue, Green, Light Yellow
Container Size 1 oz
Weight 0.09 LB
EAN or UPC 79340000018
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison