- Instant Adhesive
description
- LOCTITE® AA 3491 is a clear, low yellowing, light-cured, universal, acrylic-based instant adhesive, suited to plastics and well suited to ceramics, glass and metals. It has a high, on-demand, curing speed. Depth of cure is 4 mm. Tack free time 15 secs. Fixturing time is 12 secs. Shore hardness: D 75. Medium viscosity 1,100 mPa·s.
features
- 1-part system
- High transparency and low yellowing
- Medium viscosity
- High-speed cure on demand
- Fixturing time 12 secs.
- Tack free time 15 secs.
- Well suited to plastics, glass and metals
- Suitable for ceramics
| Container Type | Bottle |
| Color | Clear |
| Hardness | D 75 |
| Viscosity (cP) @ 25°C | 1,100 |
| Key Substrates | Glass, Metal |
| Appearance Clarity | Clear |
| Temperature Range [Max] | 300 °F |
| Elongation @ Break, Percentage | 27 |
| Cure Type | Ultraviolet |
| Container Size | 1 L |
| Weight | 2.5 LB |
| EAN or UPC | 79340179448 |

