- 3 in Length
- 2.5 mm Inside Diameter
description
- LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.
features
- Supports B & S cartridges (varies by item)
- Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
- Included in the Box: (1) Package of Static Mix Nozzles
| Length | 3 in |
| Used to Dispense | Anaerobics, Cyanoacrylates |
| Type | Static Mixer |
| No. of Mixing Elements | 16 |
| I.D. | 2.5 mm |
| Weight | 0.02 LB |

