- 1 L Container
description
- LOCTITE® AA 3311 is a transparent, colorless, light-cured, universal acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 64. Viscosity 300 mPa·s. ISO 10993 qualified.
features
- High-speed cure on demand
- Optical clarity
- 1-part system
- For stress-sensitive plastics
- Tack free time >30 secs.
- Fixturing time 12 secs.
- Suitable for glass and ceramics
- Well suited to plastics and metals
- ISO10993 qualified
| Cure Type | Ultraviolet, Visible |
| Color | Translucent |
| Container Size | 1 L |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Temperature Range [Max] | 300 °F |
| Application | Metal, Glass, Thermoplastic, Polycarbonate, Polyvinylchloride |
| Weight | 2.47 LB |
| EAN or UPC | 79340197374 |

