- Amber Color
description
- LOCTITE® AA 3103 is a light-cured acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. The product offers a depth of cure of >13 mm and a fixture time of 12 secs. It is well suited to the bonding of plastics and metals, but can also be used on glass and ceramic materials. It is thixotropic to reduce adhesive migration after application.
features
- Particularly suited to stress-sensitive plastics
- Also bonds metals, glass and ceramics
- Thixotropic to reduce adhesive migration
- Service temperature up to 140°C
| Container Size | 25 mL |
| Appearance Clarity | Clear |
| Elongation @ Break, Percentage | 260 |
| Color | Amber |
| Key Substrates | Polycarbonate, Thermoplastic |
| Container Type | Syringe |
| Viscosity (cP) @ 25°C | 10,000 Thixotropic |
| Cure Type | Ultraviolet, Visible |
| Temperature Range [Max] | 300 °F |
| Hardness | D 51 |
| Technology | Acrylic |
| Weight | 0.1 LB |
| EAN or UPC | 79340236912 |

