- Ultra Clear Color
description
- LOCTITE® 4011 is a low viscosity, ethyl-based instant adhesive for the assembly of difficult-to-bond materials which require uniform stress distribution and strong tension and/or shear strength. This ISO 10993 certified product is well suited to porous or absorbent materials such as wood, paper, leather and fabric, although it can also bond plastics, rubbers and metals.
features
- Universal application
- Low viscosity
- Well suited to porous surfaces
- Transparent and colorless
- ISO 10993 certified
| Container Size | 1 lb |
| Container Type | Bottle |
| Application | Metal, Rubber Parts, Thermoplastic, Thermoset Plastic, Elastomers |
| Gap Fill | 0.15 mm |
| Color | Ultra Clear |
| Fixture Time | 3 Sec - 10 Sec |
| Weight | 1.15 LB |
| EAN or UPC | 79340186811 |

