- Grout & Concrete Repair
description
- LOCTITE® PC 9620 (known as LOCTITE FIXMASTER MAGNAGROUT) is a gray, 2-part, rapid setting liquid to paste (mixed to desired consistency) magnesium phosphate-based concrete repair and grouting system that outperforms conventional concrete repairs. It is typically used in applications with an operating range of -14.8 °F to +1,994 °F (-26 °C to +1,090 °C).
features
- Outperforms conventional concrete repairs
- Cures faster than concrete
- Smaller aggregate than LOCTITE Fixmaster MagnaCrete and thus is suitable for shallower pours
- No shrinkage and is freeze/thaw and de-icing salt resistant
- Bonds to both new and old concrete as well as most construction materials, including wood and steel
| Container Type | Kit |
| Temperature Range [Max] | 2000 °F |
| Physical Form | Liquid, Paste |
| Temperature Range [Min] | -15 °F |
| Color | Gray |
| Container Size | 5 gal |
| Weight | 53.05 LB |
| EAN or UPC | 79340000698 |

