- Off White Color
description
- LOCTITE® 5113 is an off-white, smooth, solvent-based paste for general purpose metal pipe sealing. Typical applications include lubricating and sealing threaded pipes, pipe fittings and flanges. Ideal for water pipes. Can be used on lines carrying alkalis (10%), ethylene glycol, petroleum and lubricating oil. It can withstand temperatures ranging from -59.8 °F to +300.2 °F (-51 °C to +149 °C).
applications
- Metal pipes
features
- Non-curing
- Flow similar to SAE 40 Motor Oil
- Ideal for water pipes
- Can be used on lines carrying alkalis (10%), ethylene glycol, petroleum and lubricating oil
compliances
- 0
| Temperature Range [Min] | -60 °F |
| Application | Pipe Sealing, Thread Sealing |
| VOC Content | 38.2 |
| Strength | N/A |
| Viscosity Brookfield (RVT @ 77 °F Spindle 6 Speed 5.0 rpm) | 50000 mPa·s (cP) - 60000 mPa·s (cP) |
| Applicable Materials | Metals, Plastics, Composites |
| Container Type | Brush Top Can |
| Viscosity | 50000.0 cP [Min], 60000.0 cP [Max] |
| Resistance (Chemical) | Common Shop Fluids |
| Pressure (Gases & Liquids) | 5000.00 psi [Max] |
| Chemical Compound | Modified Resin |
| Container Size | 1 pt |
| Color | Off White |
| Temperature Range [Max] | 300 °F |
| Physical Form | Paste |
| Pressure Resistance | 50000 psi |
| Contains | PTFE |
| Weight | 1.29 LB |
| EAN or UPC | 79340001046 |
-
No Air Shipping


