- White Color
description
- LOCTITE® MR 5438 (known as LOCTITE NO MORE LEAKS) is a white thread sealant liquid with polymeric material, fillers and isopropyl alcohol, designed for the sealing of threaded plastic pipes, pipe fittings and flanges. It is ideal for irrigation, pump, well and swimming pool industries. This product is typically used in applications with an operating range of -59.8 °F to +300.2 °F (-51 °C to +149 °C).
applications
- Plastic pipes
features
- Ideal for irrigation, pump, well and swimming pool industries
- Designed for the sealing of threaded plastic pipes, pipe fittings and flanges
compliances
- 0
| Container Type | Brush Top Can |
| Pressure Resistance | 5000 psi |
| Temperature Range [Min] | -65 °F |
| Color | White |
| Temperature Range [Max] | 400 °F |
| Fitting Description | Plastic |
| Application | Plastics |
| Strength | N/A |
| Physical Form | Liquid |
| Container Size | 1 pt |
| Viscosity | 100000 mPa·s (cP) |
| Weight | 1.57 LB |
| EAN or UPC | 79340001251 |
-
No Air Shipping


