- 1 pt Brush-Top Can
- Red-Colored, Liquid Sealant That Holds Gaskets in Place During Assembly
- Sets Quickly to a Very Tacky Film
description
- LOCTITE® MR 5009 is a red, viscous, solvent-based liquid with a characteristic odor which is a blend of elastomers and resins in acetone. It is brushable and dries quickly to a highly tacky film and is designed to seal or bond rubber, cork, felt, paper and metal gaskets. It seals threaded hose connections, waterproofs and protects electrical terminals and wiring.
applications
- Seals and bonds rubber, cork, paper, felt, metal and asbestos gaskets
features
- Fast drying
- Applies easily
- Prevents seizing
- Color coded for uniform application
- Allows easy disassembly
- Resists most automotive and industrial fluids
- Assures correct gasket alignment
| Sealing Time Full Strength | 5 min |
| Application | Gaskets |
| Color | Red |
| Container Size | 1 pt |
| Temperature Range [Max] | 500 °F |
| Gasket Type | Liquid |
| Cured State | Tacky |
| Container Type | Brush Top Can |
| Oil Resistance | Excellent |
| Temperature Range [Min] | -65 °F |
| Weight | 0.4 LB |
| EAN or UPC | 79340001299 |

