- Adhesive Sealant
- Black
- 300mL Cartridge
- Temp. Range -40 to 200 °F
- Functional Cure 24 hrs.
description
- Based on Flextec™ technology, these non-silicone materials are designed for primerless adhesion, speed and durability in all elastomeric applications. 5510™ offers a fast skin time and cures to a tack-free surface. Its outstanding adhesion and toughness make it ideal for bonding and sealing between dissimilar substrates that are subjected to joint movement or impact.
features
- Noncorrosive
- No dirt pick-up
- Paintable
- Primerless adhesion
- High instant tack
- Fast 24 hour cure
- Excellent ultraviolet resistance
- Bonds multiple substrates
- High and flexible final strength
- Easy gunning, even at low temperatures
- 100% solids – no toxic isocyanates or harmful by-products
| Container Size | 300 mL |
| Sealing Time Full Strength | 7 d |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Container Type | Cartridge |
| Application | Bonding/Sealing |
| Color | Black |
| Shear Strength | 250 psi |
| Caulk/Sealant Type | General Purpose |
| Weight | 1.05 LB |
| EAN or UPC | 79340001657 |

