Skip to content Skip to navigation menu
5.17 in Mixing Nozzle

1573149

5.17 in Mixing Nozzle
Item #103174801
  • 5.17 in Length
  • 6 mm Inside Diameter
5.17 in Mixing Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.17 in Length
  • 6 mm Inside Diameter

description

  • LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.

features

  • Supports B & S cartridges (varies by item)
  • Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
  • Included in the Box: (1) Package of Static Mix Nozzles
Used to Dispense Anaerobics, Cyanoacrylates
I.D. 6 mm
Length 5.17 in
Weight 0.03 LB
EAN or UPC 79340988224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison