- 15 oz Aerosol Can
- Quickly Dissolves and Removes Grease, Oil, and Dirt From Iron, Steel, Aluminum, Magnesium, Copper, Rubber, Plastic, and Concrete
description
- Quickly dissolves and removes grease, oil and dirt from iron, steel, aluminum, magnesium, copper, rubber, plastic and concrete. Rinses off with warm water. VOC compliant.
| Container Size | 15 oz |
| Container Type | Aerosol |
| Type | Degreaser |
| Net Fill | 15 oz |
| Application | Multi-Purpose |
| Weight | 1.282 LB |
| EAN or UPC | 79340001855 |
-
No Air Shipping


