- Cyanoacrylate Adhesive
description
- LOCTITE® 4471 is a clear, ethyl cyanoacrylate liquid adhesive designed for the assembly of difficult-to-bond materials which require uniform stress distribution and strong tension and/or shear strength. In addition to key substrates referred to above, the product bonds acidic surfaces such as chromated or freshly plated parts.
applications
- Bonding porous substrates or acidic surfaces, such as chromated or freshly-plated parts
features
- Also bonds acidic surfaces such as chromated or freshly plated parts
- Designed for the assembly of difficult-to-bond materials
| Cure Speed Fixture | 10 sec |
| Container Size | 20 g |
| Physical Form | Liquid |
| Color | Clear |
| Gap Fill (Diametral) | 0.007 in |
| Container Type | Bottle |
| Temperature Range [Max] | 180 °F |
| Shear Strength (Steel/Steel) | 3200 psi |
| Application | Gap Filling |
| Viscosity (cP) | 600 |
| Cure Speed Full (Steel) | 24 h |
| Use With | Leather, Rubber, Wood |
| Weight | 0.07 LB |
| EAN or UPC | 79340447400 |

