- 0.25 in Length
- Blue Color
- 22 Gauge
description
- LOCTITE® Stainless Steel Dispense Needles, 0.25in, have a plastic hub and a stainless steel cannula for dispensing low viscose fluids. They contain light-blocking additives to help protect UV-sensitive fluids. The helical thread allows for secure valve and syringe barrel attachment.
| Length | 0.25 in |
| Color | Blue |
| Gauge | 22 |
| Weight | 0.07 LB |
| EAN or UPC | 79340988163 |

