- 1 gal Container
description
- LOCTITE® PC 6261™ is a room temperature-cure, non-slip, single-component epoxy floor and deck coating designed for application in areas of heavy pedestrian traffic or light rolling traffic under typical dry service temperatures of -20°F to +140°F (-29°C to +60°C). It is used for concrete and steel ramps, walkways, locker rooms, loading docks, marine applications, machine rooms, assembly areas and stairs.
features
- Applies quickly and easily
- Fire retardant in its cured state
- Available in safety yellow, gray or black
- Resists gasoline, oil, acids, alkalis and aliphatic solvents
- Reduces accidents (slips and falls) in the workplace
compliances
- 0
| Container Type | Can |
| Color | Yellow |
| Functional Cure | 12 h |
| Container Size | 1 gal |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 15.72 LB |
| EAN or UPC | 79340001992 |
-
No Air Shipping


