- 1 gal Can
- Gray
- Use in Areas w/Heavy Pedestrian of Light Rolling Traffic
- Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas
description
- LOCTITE® PC 6249 is a yellow, gray or black, non-slip floor and deck epoxy coating that is designed for heavy pedestrian traffic or light rolling traffic under typical dry service temperatures of -20 °F to +140 °F (-29 °C to +60 °C). It is both easy and fast to apply. Provides a non-slip finish for concrete and steel ramps, walkways, locker rooms, loading docks, marine applications, stairs, etc.
features
- Easy, fast application
- Fire retardant once cured
- Reduces accidents (slips and falls) in the workplace
- Resists gasoline, oil, acids, alkalis and aliphatic solvents
- Available in yellow, gray or black
| Container Size | 1 gal |
| Functional Cure | 12 h |
| Container Type | Can |
| Color | Gray |
| Weight | 15.69 LB |
| EAN or UPC | 79340002050 |
-
No Air Shipping


