- Epoxy Adhesive
description
- LOCTITE® PC 6311 is a 2-part, non-slip epoxy coating designed to withstand heavy vehicular traffic under dry service temperatures of -20 °F to +140 °F (-30 °C to +60 °C). It is both easy and fast to apply. Typical applications include a non-slip finish for concrete and steel ramps, walkways, locker rooms, loading docks, marine applications, machine rooms, assembly areas and stairs.
features
- Designed to withstand heavy vehicular traffic
- Easy and fast to apply
| Container Type | Kit |
| Functional Cure | 12 h to 72 h |
| Color | Black |
| Container Size | 1 gal |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 18.63 LB |
| EAN or UPC | 79340002074 |
-
No Air Shipping


