- 1 gal Container
description
- LOCTITE® 754 Extend® Rust Treatment is a fast drying, milky white liquid latex coating applied to rusted metal to stop rust, protect and act as a primer for a finish coat. It is satisfactory for exterior exposure without a topcoat in mild environments. A maximum of two coats is recommended and allow seven to fourteen days for drying and curing. Severe environments require a suitable topcoat.
features
- Fast drying
- Protects surfaces
- Acts as a primer for finish coats
- Satisfactory for exterior exposure without a topcoat in mild environments
- May be applied by brush, roller or spray
compliances
- Approved by the American Bureau of Shipping
- Agriculture Canada approved
| Color Group | Black |
| Penetrant | No |
| Color | Milky White |
| Container Size | 1 gal |
| Film Type | Dry |
| Dry Time | 30 min |
| Container Type | Bottle |
| Weight | 10.88 LB |
| EAN or UPC | 79340754485 |
-
No Air Shipping


