description
- LOCTITE® SF 7900 is a unique, silicone-free ceramic protective coating that prevents metal spatter from adhering to welding equipment. The coating forms a dry film that repels spatter and ensures uninterrupted welding for up to 8 hours without the need for re-application. It is suitable for manual MIG/MAG welding, laser and plasma cutting or for protecting jigs, fixtures and fittings.
features
- Up to 8 h of protection
- Silicone-free
- Excellent surface adhesion
- Eliminates cleaning processes
| Container Size | 9.5 oz |
| Net Fill | 9.5 oz |
| Container Type | Aerosol |
| Color | White |
| Weight | 0.88 LB |
| EAN or UPC | 79340002142 |
-
No Air Shipping


