- 1 Gal Container
description
- LOCTITE® PC 7641 is a clear, 2-part, epoxy sealing system designed to increase the adhesion and coverage of LOCTITE non-slip coatings on various porous substrates. It is used as a base coat for LOCTITE non-slip coatings, except LOCTITE Big Foot® Acrylic Pedestrian Grade. It dries quickly, ensuring good inter-coat adhesion with topcoats. Its operating range is -20 °F to +140 °F (-29 °C to +60 °C).
features
- Low odor and VOC
- Applies easily
- Increases adhesion and coverage of LOCTITE non-slip coatings
- Resists abrasion
- Designed to be used as a base coat for LOCTITE non-slip coatings
- Resists most mild acids, alkalis, salts, gasoline and oils
| Color | Clear |
| Recoat Time | 6 hr |
| Use With | Concrete, Wood |
| Container Size | 1 Gal |
| Weight | 10.14 LB |
| EAN or UPC | 79340002159 |

