- Amber, Light Yellow Color
- 20 min Fixture Time
description
- LOCTITE® AA 3035 is a pale yellow, 2-part, high strength, fast-fixturing acrylic methacrylate adhesive gel system designed for bonding low energy plastics without surface pretreatment. This easy to use, 1:1 mix ratio product cures very rapidly, forming tough, durable bonds. It has low odor and is non-flammable, halogen- and solvent free and will also bond metal, glass and a host of other plastics.
features
- Has low odor, is non-flammable, halogen- and solvent free
- High strength
- Fast fixturing
- Designed for bonding low energy plastics without surface pretreatment
- Easy to use
- Requires no refrigeration
- Will also bond metal, glass and a host of other plastics
| Color | Amber, Light Yellow |
| Use With | Glass, Metal, Polyethylene |
| Shear Rate | 20 S⁻¹ |
| Fixture Time | 20 min |
| Physical Form | Gel |
| Cure Type | Room Temperature (Ambient) Cure |
| Technology | Acrylic |
| Weight | 1.2 LB |
| EAN or UPC | 79340002920 |

