- Clear Color
description
- LOCTITE® AA 3106 is a transparent, light yellow, UV/Vis light-cured acrylic adhesive. It is ideal for plastics, (particularly stress-sensitive plastics) and metals and can also be used to bond glass and ceramics. Tack-free time is up to 30 secs and fixturing time is 12 secs. Service temperature range is -40ºC to +130ºC.
features
- Curable by low energy visible light
- High health and safety credentials
- Also used for glass and ceramics
- Ideal for stress-sensitive plastics and metals
| Container Type | Bottle |
| Color | Clear |
| Container Size | 1 L |
| Appearance Clarity | Clear |
| Key Substrates | Polycarbonate, Thermoplastic, PVC |
| Hardness | D 53 |
| Viscosity (cP) @ 25°C | 5,000 |
| Elongation @ Break, Percentage | 250 |
| Cure Type | Ultraviolet, Visible |
| Temperature Range [Max] | 300 °F |
| Technology | Acrylic |
| Weight | 2.54 LB |
| EAN or UPC | 79340236981 |

