Skip to content Skip to navigation menu
Yellow Adhesive

1689437

Yellow Adhesive
Item #103681271
  • Adhesive
Yellow Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Adhesive

description

  • LOCTITE® AA 330 is a no-mix, pale-yellow, general purpose structural bonder which is ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds. It is a medium to high viscosity product that has good impact resistance as well as a service temperature range up to +100°C. It requires an activator such as LOCTITE SF 7386 or SF 7387.

features

  • General purpose
  • Good impact resistance
  • Medium to high viscosity
  • Ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds.
Manufacturer Name LOCTITE
Fixture Time 3 min
Color Yellow
Weight 0.82 LB
EAN or UPC 79340003040
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison