- 25 ml Container
description
- LOCTITE® AA 330 is a no-mix, pale-yellow, general purpose structural bonder which is ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds. It is a medium to high viscosity product that has good impact resistance as well as a service temperature range up to +100°C. It requires an activator such as LOCTITE SF 7386 or SF 7387.
features
- General purpose
- Good impact resistance
- Medium to high viscosity
- Ideal for bonding dissimilar substrates like PVC, phenolic and acrylic compounds.
| Color | Yellow |
| Manufacturer Name | LOCTITE |
| Fixture Time | 3 min |
| Container Size | 25 ml |
| Weight | 0.21 LB |
| EAN or UPC | 79340003101 |
-
No Air Shipping


