- 2 gal Container
- Blue, Yellow, Amber Color
description
- LOCTITE® PC 9020 (known as NORTH AMERICA - NORDBAK HP CRUSHER BACKING) is a blue, 2-part epoxy system for backing wear metal in gyratory and cone crushers under typical dry service temperatures of -20 °F to +220 °F (-30 °C to +105 °C). The product eliminates the needs for traditional melting or special equipment and has high hydrolytic stability (low water absorption) and high volumetric stability.
features
- Eliminates the need for traditional melting or special equipment
- Eliminates the formation of gaps between backing and liners or support structures
- Has high hydrolytic stability
- Allows for fast return to service
| Operating Temperature [Max] | 220 °F |
| Compressive Strength | 19000 psi |
| Color | Blue, Yellow, Amber |
| Physical Form | Resin |
| Container Type | Kit |
| Hardness (Shore D) | 8 |
| Container Size | 2 gal |
| Cure Type | Room Temperature (Ambient) Cure, Two Component Mix |
| Use With | Metal |
| Weight | 22.0 LB |
| EAN or UPC | 79340003170 |

