- 20 gm Container
description
- LOCTITE® 4204 Instant Adhesive is a high viscosity product that cures rapidly when confined between two surfaces. This general-purpose adhesive is a transparent and colorless liquid, suitable for use with metals, rubbers, and plastics while providing improved impact resistance to applications. LOCTITE 4204 is also suitable for use on polyolefins when used in combination with LOCTITE® SF 770 or SF 7239 Primer.
applications
- Gap filling
features
- Fixture time of 10 - 30 secs.
- Suitable for metals, rubbers and plastics
- Flexible
- Very high viscosity
- Solvent-free
| Container Type | Bottle |
| Viscosity (cP) | 4,000 |
| Temperature Range [Min] | -65 °F |
| Color | Ultra Clear |
| Container Size | 20 gm |
| Application | Gap Filling |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill (Diametral) | 0.008 in |
| Shear Strength (Steel/Steel) | 2100 psi |
| Cure Speed Fixture | 30 sec |
| Temperature Range [Max] | 250 °F |
| Use With | Thermally Resistant Ethyl |
| Weight | 0.06 LB |
| EAN or UPC | 79340263246 |

