- Gray Color
description
- LOCTITE® PC 7218 is a 2-part, grey, ceramic-filled, trowelable, epoxy-based surface coating designed to protect parts from coarse particle abrasion or erosion on metals (with or without chemical attack). It is designed for parts such as cyclones/separator bodies, dust collectors/exhausters, pump liners/impellers, fan blades and housings, chutes/hoppers and elbows/transition points.
features
- Protects metals from course particle abrasion
- Applied by trowel
- Suitable for chemical attack applications
- Renews worn surfaces fast
| Physical Form | Paste |
| Color | Gray |
| Cure Type | Two Component Mix, Room Temperature (Ambient) Cure |
| Use With | Metal |
| Weight | 2.79 LB |
| EAN or UPC | 79340003415 |

