- 300 mL Cartridge
- One Part Non-Corrosive Form in Place Silicone Sealant
- Provides Severe Environment Protection
- UV Cure Allows Part to Be Sealed In Seconds
- Clear/Yellow
description
- A one-part, noncorrosive, form-in-place silicone sealant that provides severe environment protection. Ultraviolet cure allows parts to be sealed in seconds. Secondary moisture cure ensures full cure, even in shadowed areas.
| Temperature Range [Max] | 350 °F |
| Key Substrates | Silicone |
| Hardness | 45 Shore A |
| Color | Yellow, Clear |
| Viscosity (cP) @ 25°C | 150 gm/min. |
| Cure Type | UV/Moisture, 10 sec @ 75mW/cmxcm |
| Container Size | 300 mL |
| Appearance Clarity | Clear |
| Elongation @ Break, Percentage | 200 |
| Container Type | Cartridge |
| Weight | 0.986 LB |

