- 40 lb Pail
- A Non-Corrosive, Self-Leveling RTV Silicone for Shallow Potting, Sealing, and Coating Electronic Devices
- Meets Mil-A-46146B
compliances
- 0
| Container Size | 40 lb |
| Cure Type | Moisture 24 h @ 25 °C |
| Chemistry | Silicone |
| Gel Time | <3 h to Skin Over |
| Container Type | Pail |
| Hardness (Shore A) | 30 |
| Weight | 43.4 LB |
| EAN or UPC | 784234114961 |

