- Paste
description
- LOCTITE® LB 8007 is an exclusive general purpose anti-seize lubricant paste with copper and graphite suspended in high quality grease. Typical applications include screws, nuts, pipes, exhaust bolts and brake calliper bolts. Resistant to extremely high temperatures up to +980°C and protects from rust, corrosion, galling and seizing. It has an NLGI Grade of 0.
applications
- Electrically conductive
- Aluminum
- Soft metals
features
- Unique aerosol of copper, graphite and grease
- It has an NLGI grade of 0
- Resistant to very high temperatures up to +980°C
- Protects from rust, corrosion, galling and seizing
- Used for screws, nuts, pipes, exhaust bolts and brake calliper bolts
| Container Size | 12 oz |
| Anti-Corrosion | Excellent |
| Base Oil | Petroleum |
| Color | Copper |
| Application | Metal, OEM Parts |
| Temperature Range [Max] | 1800 °F |
| Container Type | Aerosol |
| Grade | Copper |
| Temperature Range [Min] | -20 °F |
| Solid Lubricant | Copper/Graphite |
| Weight | 1.15 LB |
| EAN or UPC | 79340003651 |
-
No Air Shipping


