- Lubricant
description
- LOCTITE® LB 8017 is a black, molybdenum-disulfide based solid film lubricant. It is a heavy-duty lubricant used for general plant maintenance, metal working trade, machinery manufacturers and manufacturers of military and commercial jet engines. Typical applications include Maintenance, Aerospace, Automotive Heavy Equipment, Electrical and Petro Chemical industries.
applications
- Slides
- Guides
- Tracks
- Gear pretreatment
- Maintenance
- Production
- Aerospace
- Electrical
- Petrochemical
features
- Molybdenum-disulfide based solid film lubricant
- Heavy-duty lubricant
- For continuous use in sliding friction, at temperatures from -20.2 °F to +752 °F (-29 °C to +400 °C). For anti-seize lubrication, LOCTITE LB 8017 functions from -20.2 °F to +2,399 °F (-29 °C to +1,315 °C)
| Lubricant Type | Dry |
| Appearance | Liquid |
| Residue | Dry Film |
| Application | Slides, Guides, and Tracks Gear Pretreatment |
| Container Size | 12 oz |
| Odor | Solvent |
| Lubricant | Molybdenum Disulfide |
| Temperature Range [Max] | 2400 °F |
| Color | Black |
| Container Type | Aerosol |
| Physical Form | Dry Film |
| Temperature Range [Min] | -29 °F |
| Contains | Graphite, Molybdenum Disulfide, Solvent |
| Application Method | Brush, Dip, Spray |
| Use For | Anti-Sieze, Sliding Surfaces, Temperature, High |
| Water-Resistant | Yes |
| Weight | 1.08 LB |
| EAN or UPC | 79340003668 |
-
No Air Shipping


