- 1 L Bottle
- A Low Viscosity, Wicking UV Adhesive That Bonds Clear Plastics, Metals, and Glass
- Designed Specifically For Needle Bonding Applications
- Clear, Light/Amber
- Cure Type-Ultraviolet
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Temperature Range [Max] | 250 °F |
| Container Size | 1 L |
| Color | Clear, Light Amber |
| Cure Type | Ultraviolet |
| Application | Metal, Glass, Thermoplastic |
| Weight | 1.12 KG |
| EAN or UPC | 79340180116 |

