- 1 L Bottle
- Transparent
- Use on Disposable Medical Devices or Where Wicking of the Adhesive into a Pre-assembled Part is Desired
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Color | Transparent |
| Application | Disposable Medical Devices, Where Wicking of the Adhesive into a Pre-Assembled Part is Desired |
| Temperature Range [Max] | 300 °F |
| Cure Type | Ultraviolet |
| Container Size | 1 L |
| Weight | 2.583 LB |
| EAN or UPC | 79340180727 |

