- Cyanoacrylate Adhesive
description
- LOCTITE® 3092™ two-component cyanoacrylate adhesive is designed for the assembly of parts with varying or undefined bond gaps up to 5 mm (0.2 in), and/or for applications where the complete cure of excess adhesive is a must. The gel consistency prevents adhesive flow even on vertical surfaces. LOCTITE 3092 is also suited to bonding porous materials such as wood, paper, leather and fabric. Best application results are achieved with use of the LOCTITE cyanoacrylate mixing nozzle (contained in the kit).
features
- Temperature resistance from -40 to +80 °C
- Gap filling up to 0.2 in (5 mm)
- Gel consistency prevents adhesive flow, even on vertical surfaces
- Excellent bonding of all common substrates (metals, most plastics, rubber, wood, paper, ...)
- Precise and clean application with the syringe
- Perfect for all quick repairs of broken plastic parts and all types of emergency repair
| Color | Clear |
| Temperature Range [Max] | 176 °F |
| Container Size | 10 g |
| Container Type | Syringe |
| Temperature Range [Min] | -4 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340004603 |

