- 300 mL Cartridge
- A Non-Corrosive, Self-Leveling RTV Silicone for Shallow Potting, Sealing, and Coating Electronic Devices
- Meets Mil-A-46146B
| Container Size | 300 mL |
| Cure Type | Moisture 24 h @ 25 °C |
| Hardness (Shore A) | 30 |
| Container Type | Cartridge |
| Chemistry | Silicone |
| Gel Time | <3 h to Skin Over |
| Weight | 1.335 LB |
| EAN or UPC | 79340181175 |

