Skip to content Skip to navigation menu
Clear Acrylic Adhesive

182815

Clear Acrylic Adhesive
Item #100869071
  • Clear Color
Clear Acrylic Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear Color

description

  • LOCTITE® AA 3211 is a transparent, amber, UV/Vis light-cured, thixotropic acrylic adhesive. It is ideal for plastics (particularly stress-sensitive plastics) and metals and can also be used to bond glass and ceramics. Tack-free time is up to 30 secs and fixturing time is 12 secs. Service temperature range is -54ºC to +149ºC.

features

  • High health and safety credentials
  • Curable by low energy visible light
  • Ideal for stress-sensitive plastics and metals
  • Also used for glass and ceramics
  • Thixotropic
Color Clear
Technology Acrylic
Weight 1.2 LB
EAN or UPC 79340197312
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison