- 50 ml Container
- Green Color
description
- LOCTITE® 680 is a green, high strength, methacrylate ester acrylic liquid designed for the bonding of cylindrical fitting parts, particularly where low viscosity is required. The product prevents loosening and leakage from shock and vibration. It provides robust curing performance. It works on active metals (e.g. mild steel) and on passive substrates (e.g. stainless steel and plated surfaces).
features
- Low viscosity
- Provides robust curing performance
- Offers high temperature performance and oil tolerance
- Cures when confined in the absence of air between close fitting metal surfaces
- Certified to ANSI/NSF Standard 61 for use in commercial and residential potable water systems not exceeding +179.6 °F (+82 °C)
- Tolerates minor surface contaminations from various oils
| Temperature Range [Max] | 355 °F |
| Color | Green |
| Recommended Primer | T™, None |
| Container Size | 50 ml |
| Application | High Strength Retaining, Metal, Slip Fitted Parts |
| Viscosity (cP) | 1,250 |
| Container Type | Bottle |
| Fix Cure Time @ Temperature | 4 min @ 70 °F |
| Cure Speed Fixture | 10 min @ 25 °C |
| Physical Form | Liquid |
| Manufacturer Name | LOCTITE |
| Shear Strength | 4000 psi (Steel) |
| Full Cure Time @ Temperature | 24 h @ 70 °F |
| Strength | High |
| Gap Fill | 0.015 in [Max] |
| Temperature Range [Min] | -65 °F |
| Typical Use | High Strength for Slip Fitted Parts |
| Gap Fill (Diametral) | 0.015 in |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Shear Strength (Steel/Steel) | 4000 psi |
| Weight | 0.17 LB |
| EAN or UPC | 79340006843 |

