- 1 L Container
- Green Color
description
- LOCTITE® 680 is a green, high strength, methacrylate ester acrylic liquid designed for the bonding of cylindrical fitting parts, particularly where low viscosity is required. The product prevents loosening and leakage from shock and vibration. It provides robust curing performance. It works on active metals (e.g. mild steel) and on passive substrates (e.g. stainless steel and plated surfaces).
features
- Low viscosity
- Provides robust curing performance
- Offers high temperature performance and oil tolerance
- Cures when confined in the absence of air between close fitting metal surfaces
- Certified to ANSI/NSF Standard 61 for use in commercial and residential potable water systems not exceeding +179.6 °F (+82 °C)
- Tolerates minor surface contaminations from various oils
| Gap Fill (Diametral) | 0.015 in |
| Viscosity (cP) | 1,250 |
| Recommended Primer | None |
| Full Cure Time @ Temperature | 24 h @ 70 °F |
| Container Size | 1 L |
| Shear Strength (Steel/Steel) | 4000 psi |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Color | Green |
| Shear Strength | 4000 psi (Steel) |
| Strength | High |
| Application | Metal |
| Manufacturer Name | LOCTITE |
| Cure Speed Fixture | 10 min @ 25 °C |
| Container Type | Bottle |
| Temperature Range [Min] | -65 °F |
| Gap Fill | 0.015 in [Max] |
| Typical Use | High Strength for Slip Fitted Parts |
| Physical Form | Liquid |
| Fix Cure Time @ Temperature | 4 min @ 70 °F |
| Temperature Range [Max] | 355 °F |
| Weight | 2.58 LB |
| EAN or UPC | 79340006867 |

