- 0.5 ml Container
- Green Color
description
- LOCTITE® 680 is a green, high strength, methacrylate ester acrylic liquid designed for the bonding of cylindrical fitting parts, particularly where low viscosity is required. The product prevents loosening and leakage from shock and vibration. It provides robust curing performance. It works on active metals (e.g. mild steel) and on passive substrates (e.g. stainless steel and plated surfaces).
features
- Low viscosity
- Provides robust curing performance
- Offers high temperature performance and oil tolerance
- Cures when confined in the absence of air between close fitting metal surfaces
- Certified to ANSI/NSF Standard 61 for use in commercial and residential potable water systems not exceeding +179.6 °F (+82 °C)
- Tolerates minor surface contaminations from various oils
| Color | Green |
| Temperature Range [Max] | 355 °F |
| Gap Fill | 0.015 in [Max] |
| Manufacturer Name | LOCTITE |
| Application | Metal |
| Gap Fill (Diametral) | 0.015 in |
| Shear Strength (Steel/Steel) | 4000 psi |
| Temperature Range [Min] | -65 °F |
| Recommended Primer | None |
| Shear Strength | 4000 psi (Steel) |
| Cure Speed Fixture | 10 min @ 25 °C |
| Strength | High |
| Typical Use | High Strength for Slip Fitted Parts |
| Full Cure Time @ Temperature | 24 h @ 70 °F |
| Cure Speed Full (Steel) | 24 h @ 25 °C |
| Physical Form | Liquid |
| Viscosity (cP) | 1,250 |
| Container Size | 0.5 ml |
| Fix Cure Time @ Temperature | 4 min @ 70 °F |
| Container Type | Capsule |
| Weight | 0.01 LB |
| EAN or UPC | 79340006805 |

